Thermocouple Gasket, 3/4 In, EPDM
Mfr # G-TH-075-E-2
Zoro # G5011002
product price: $40.95
/eaKey Features
Tube Size
3/4 in
Outside Dia.
0.852 in
Connection
Coupler
Inside Dia.
0.62 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-TH-075-E-2
Zoro #
G5011002
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4 in
Outside Dia.
0.852 in
Inside Dia.
0.62 in
Outside Diameter Style
Standard
Inside Diameter
0.6 in
Details
Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
EPDM
Standards
FDA/ Class VI
Temp. Range
-20 to 300 Degrees F
Color
Black
Connection/Fitting Type
Coupler
For Piping System
Pharmaceuticals
Sanitary Certification
Pharmacopeia Class VI
Market
Industrial
Includes Mesh
No
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-20 Degrees F
For Environment
Sanitary
Gasket Material
EPDM
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Coupler, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.