This item is Discontinued.

Garmin Airmar B175H 12° Tilt, 1kW CHIRP High, 130-210kHz Thru-Hull 010-11937-21

Airmar B175H 12° Tilt, 1kW CHIRP High, 130-210kHz Thru-Hull (Discontinued)

  • Mfr # 010-11937-21
  • Zoro # G803046523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-11937-21
Zoro #
G803046523
UPC #
753759995690
Country of Origin
United States

Description

Transducer with Temp
Step up to 1 kW without a fairing with this flush-mounted bronze housing that protrudes less than 1/4-inch outside the hull and can sit on the trailer rollers/bunks without damage.
The tilted element inside the transducer accommodates all hull deadrises and eliminates the need for a fairing block. And, low, medium and high frequency versions provide maximum flexibility for the choice of frequencies.
An excellent choice for fiberglass and wood hulls, this 8-pin transducer has a depth of 1,200 ft; an operating frequency of 130-210 kHz; a beamwidth of 9-15 degrees; and a 8 to 15 degree deadrise.
Transducer kit comes with installation instructions. Follow the instructions carefully to avoid damaging your boat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.