This item is Discontinued.

Garmin Airmar R111LH 2kW In-Hull or Pocket Mounted Transducer, CHIRP L 010-11643-20

Airmar R111LH 2kW In-Hull or Pocket Mounted Transducer, CHIRP L (Discontinued)

  • Mfr # 010-11643-20
  • Zoro # G403046572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-11643-20
Zoro #
G403046572
UPC #
753759972103
Country of Origin
United States

Description

Airmar R11LH 2kW In-Hull or Pocket Mounted Transducer, CHIRP Low (38-75kHz) & CHIRP High (130-210kHz)
This in-hull or pocket mounted transducer uses narrow beams at low/high frequencies to display depth and temperature data to your Garmin Marine Network via your sonar, such as the GSD 26.
Designed to allow both traditional and Spread Spectrum scanning, this 2kW barewire, plastic transducer has a maximum depth of 8,000 ft; an operating frequency of 38 to 75 kHz and 130 to 210 kHz; and a beamwidth of 10x19 degrees. The in-hull mounts on a 0-25° deadrise angle; the pocket mount is installation dependent.
Transducer kit comes with installation instructions. Follow the instructions carefully to avoid damaging your boat.
*In-hull not recommended for cored-hull vessels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.