Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airmar Smart Sensor Depth & temperature 20 Degree Tilted NMEA 2

  • Mfr # 010-11105-00

  • Zoro # G903068234


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions
Material
Plastic
For Use With
Garmin Devices: GMI 10, GMI 20, GNX 120 7-inch Large Format, GNX 130 10-inch Large Format, GNX 20, GNX 21, GPSMAP 4008, GPSMAP 4010, GPSMAP 4012, GPSMAP 4208, GPSMAP 421, GPSMAP 4210, GPSMAP 4212, GPSMAP 421s, GPSMAP 441, GPSMAP 441s, GPSMAP 5008, GPSMAP 5012, GPSMAP 5015, GPSMAP 5208, GPSMAP 521, GPSMAP 5212, GPSMAP 5215, GPSMAP 521s, GPSMAP 526, GPSMAP 526s, GPSMAP 536, GPSMAP 536s, GPSMAP 541, GPSMAP 541s, GPSMAP 546, GPSMAP 546s, GPSMAP 6208, GPSMAP 6212, GPSMAP 720, GPSMAP 720s, GPSMAP 7212, GPSMAP 7215, GPSMAP 740, GPSMAP 740s, GPSMAP 741, GPSMAP 741xs, GPSMAP 8208 MFD, GPSMAP 8212 MFD, GPSMAP 8215 MFD, GPSMAP 8500 Black Box, GPSMAP 8530 Black Box
Beamwidth Angle
12 Degrees
Built-in Devices
Depth Sensor, Temperature Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-11105-00
Zoro #
G903068234
UPC #
753759079239
Country of Origin
United States

Dimensions

Beamwidth Angle
12 Degrees

Details

Includes
Installation Instructions
Material
Plastic
For Use With
Garmin Devices: GMI 10, GMI 20, GNX 120 7-inch Large Format, GNX 130 10-inch Large Format, GNX 20, GNX 21, GPSMAP 4008, GPSMAP 4010, GPSMAP 4012, GPSMAP 4208, GPSMAP 421, GPSMAP 4210, GPSMAP 4212, GPSMAP 421s, GPSMAP 441, GPSMAP 441s, GPSMAP 5008, GPSMAP 5012, GPSMAP 5015, GPSMAP 5208, GPSMAP 521, GPSMAP 5212, GPSMAP 5215, GPSMAP 521s, GPSMAP 526, GPSMAP 526s, GPSMAP 536, GPSMAP 536s, GPSMAP 541, GPSMAP 541s, GPSMAP 546, GPSMAP 546s, GPSMAP 6208, GPSMAP 6212, GPSMAP 720, GPSMAP 720s, GPSMAP 7212, GPSMAP 7215, GPSMAP 740, GPSMAP 740s, GPSMAP 741, GPSMAP 741xs, GPSMAP 8208 MFD, GPSMAP 8212 MFD, GPSMAP 8215 MFD, GPSMAP 8500 Black Box, GPSMAP 8530 Black Box
Item
Transducer
Built-in Devices
Depth Sensor, Temperature Sensor
Mounting Type
Thru-hull
Maximum Operating Frequency
235 kHz
Maximum Power Consumption
100 W

Description

Smart Thru-Hull Mount Transducer with Depth & Temperature (20°, NMEA 2000®) - Airmar DT800
Our plastic smart thru-hull mount transducer provides depth and temperature data to your NMEA 2000 network.
This 100 W transducer has a depth of 600 ft; an operating frequency of 235 kHz; a beamwidth of 12 degrees; and a 16 to 24 degree deadrise.
Transducer kit comes with installation instructions. Follow the instructions carefully to avoid damaging your boat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.