Zoro Homepage

B60 600W Tilted Element 12- 8-Pin

  • Mfr # 010-10982-21

  • Zoro # G4504677


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions
Material
Bronze, Fiberglass
For Use With
Garmin Fishfinders: echo100, echo101, echo150, echo151, echo151dv, echo200, echo201, echo201dv, echo300c, echo301c, echo301dv, echo500c, echo501c, echo550c, echo551c, echo551dv, echoMAP50dv, echoMAP50s, echoMAP70dv, echoMAP70s, GPSMAP 1020xs, GPSMAP 1040xs, GPSMAP 421s, GPSMAP 441s, GPSMAP 521s, GPSMAP 527xs, GPSMAP 546s, GPSMAP 547xs, GPSMAP 720s, GPSMAP 721xs, GPSMAP 740s, GPSMAP 741xs, GPSMAP 820xs, GPSMAP 840xs, GSD22 Digital Remote Sounder, GSD24 Digital Remote Sounder
Beamwidth Angle
45 Degrees
Minimum Operating Frequency
50 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-10982-21
Zoro #
G4504677
UPC #
753759971830
Country of Origin
United States

Dimensions

Beamwidth Angle
45 Degrees

Details

Includes
Installation Instructions
Material
Bronze, Fiberglass
For Use With
Garmin Fishfinders: echo100, echo101, echo150, echo151, echo151dv, echo200, echo201, echo201dv, echo300c, echo301c, echo301dv, echo500c, echo501c, echo550c, echo551c, echo551dv, echoMAP50dv, echoMAP50s, echoMAP70dv, echoMAP70s, GPSMAP 1020xs, GPSMAP 1040xs, GPSMAP 421s, GPSMAP 441s, GPSMAP 521s, GPSMAP 527xs, GPSMAP 546s, GPSMAP 547xs, GPSMAP 720s, GPSMAP 721xs, GPSMAP 740s, GPSMAP 741xs, GPSMAP 820xs, GPSMAP 840xs, GSD22 Digital Remote Sounder, GSD24 Digital Remote Sounder
Item
Transducer
Minimum Operating Frequency
50 kHz
Mounting Type
Thru-hull
Maximum Power Consumption
600 W
Maximum Operating Frequency
200 kHz

Description

Garmin B60 600W Tilted Element 12- 8-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.