Zoro Homepage

B744V 600W Triducer 50/200kHz - 8-Pin

  • Mfr # 010-10183-22

  • Zoro # G4498569


product price: $574.99
/ea
Free Shipping & Returns

Key Features

For Use With
Garmin, GSD 24 Advanced Sonar Module
Built-in Devices
Speed Sensor, Temperature Sensor, Depth Sensor
Beamwidth Angle
45 Degrees
Maximum Operating Frequency
200 kHz
Mounting Type
Thru-hull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-10183-22
Zoro #
G4498569
UPC #
753759971779
Country of Origin
United States

Dimensions

Beamwidth Angle
45 Degrees

Details

For Use With
Garmin, GSD 24 Advanced Sonar Module
Built-in Devices
Speed Sensor, Temperature Sensor, Depth Sensor
Item
Transducer
Maximum Operating Frequency
200 kHz
Mounting Type
Thru-hull
Maximum Power Consumption
600 W
Minimum Operating Frequency
50 kHz

Description

Garmin B744V 600W Triducer 50/200kHz - 8-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.