Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B744VL Long Stem Bronze Thru-Hull Depth/Temp/Speed w/FB - 8 Pin

  • Mfr # 010-10193-22

  • Zoro # G4505438


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Frequency
200 kHz
Mounting Type
Thru-hull
Built-in Devices
Speed Sensor, Temperature Sensor, Depth Sensor
Beamwidth Angle
45 Degrees
Minimum Operating Frequency
50 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-10193-22
Zoro #
G4505438
UPC #
753759971793
Country of Origin
United States

Dimensions

Beamwidth Angle
45 Degrees

Details

Maximum Operating Frequency
200 kHz
Mounting Type
Thru-hull
Built-in Devices
Speed Sensor, Temperature Sensor, Depth Sensor
Minimum Operating Frequency
50 kHz
Maximum Power Consumption
600 W
Item
Transducer

Description

Garmin B744VL Long Stem Bronze Thru-Hull Depth/Temp/Speed w/FB - 8 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.