Shop GARMIN
See all product information
Create Account
BC50 IR - Wireless Backup Camera
- Mfr # GARMBC50IR
- Zoro # G522738181
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Monitor Resolution
720
Monitor Width
3/4 in
Functions
Video Recording
Camera Resolution
720p
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GARMBC50IR
- Zoro #
- G522738181
- UPC #
- 753759277505
- Country of Origin
- Taiwan, Province of China
Dimensions
- Monitor Width
- 3/4 in
- Monitor Length
- 1 11/16 in
- Monitor Height
- 7/8 in
- Fits Chest Size
- Broad Field Of View, High-Definition Resolution, Long Range, NightGlo Technology
Details
- IP Rating
- IP67
- Monitor Resolution
- 720
- Functions
- Video Recording
- Camera Resolution
- 720p
- Compatible Vehicle Type
- Trailers
- Camera Pixels
- 1280 x 720
- Viewing Angle
- 160 Degrees
- Features
- Broad Field Of View, High-Definition Resolution, Long Range, NightGlo Technology
- Night Vision Distance
- 20 ft
- Camera Types Included
- Backup Camera
- Includes
- Bracket Mount, Hardware, License Plate Mount, Wireless Transmitter and Power Cable
- Number of Cameras Included
- 1
- Connection Type
- Wireless
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 720p, Operating Voltage 12V, Compatible Vehicle Type Trailers, Includes Bracket Mount, Hardware, License Plate Mount, Wireless Transmitter and Power Cable, Number of Cameras Included 1, Audio Output Not Applicable, Camera Pixels 1280 x 720, Connection Type Wireless, Features Broad Field Of View, High-Definition Resolution, Long Range, NightGlo Technology, Functions Video Recording, IP Rating IP67, Monitor Height 7/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.