Bike Mount f/Colorado® Series
- Mfr # 010-11023-00
- Zoro # G003532758
product price:Â
$
8.15
/ea
Key Features
For Use With
Height
3.3 in
Device Supported
GPS
For Use With Brand
Garmin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-11023-00
- Zoro #
- G003532758
- UPC #
- 753759074654
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.3 in
Details
- For Use With
- Device Supported
- GPS
- For Use With Brand
- Garmin
- Item
- Bike Mount
Description
Take your Oregon or Colorado to the streets or to the trail for great fitness use. Just snap the Oregon or Colorado into this bike mount and you're ready to ride. The mount comes with four cable ties and fits up to a one-inch diameter bar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.