Zoro Homepage
This item is Discontinued.
Garmin BlueChart® g2 Vision® HD - VAW003R - Indian Subcontinen 010-C0755-00

BlueChart® g2 Vision® HD - VAW003R - Indian Subcontinen (Discontinued)

  • Mfr # 010-C0755-00
  • Zoro # G202942211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-C0755-00
Zoro #
G202942211
UPC #
753759069353
Country of Origin
United States

Description

BlueChart® g2 Vision® HD - VAW003R - Indian Subcontinent - microSDTM/SDTM

Coverage:

The Indian subcontinent from Pasni, Pak., to Sandoway, Myan. Included in this overall general coverage are a number of detailed charts covering areas such as the Indian cities of Mangalore, Quilon, and Calcutta. Also includes general coverage of Sri Lanka, the Andaman and Nicobar Islands, the Chagos Archipelago, and the Maldives, except for the detailed coverage of the Male Atoll

Our Premium Chart Offering

  • Derived from official charts and private sources to provide navigational aids, spot soundings, depth contours, tides and currents, and detailed harbors and marinas
  • Garmin Auto Guidance technology shows a suggested route to a destination1
  • Depth Range Shading for up to 10 depth ranges enables you to view your target depth at a glance
  • Up to 1-foot contours provide a more accurate depiction of the bottom structure for improved fishing charts and navigation
  • Shallow Water Shading feature allows for depth shading at a user-defined level to aid in navigation
  • Unique 3D views like MarinerEye and FishEye provide additional perspective both above and below the water line
  • High-resolution satellite imagery of ports, marinas, bridges and navigational landmarks for superior situational awareness

Auto Guidance1

Auto Guidance technology quickly calculates a suggested route using your boat's dimensions and a suggested path to follow.

Depth Range Shading

Displays high-resolution Depth Range Shading for up to 10 depth ranges so you can view your designated target depth.

Detailed Contours

BlueChart g2 Vision HD features 1-foot contours that provide a more accurate depiction of bottom structure for improved fishing charts and enhanced detail in swamps, canals and port plans.

MarinerEye View

Provides a 3-D representation of the ocean floor as seen from below the waterline.

FishEye View

Provides a 3-D representation of the surrounding area both above and below the waterline.

Aerial Photography

Crystal clear aerial photography shows exceptional detail of many ports, harbors and marinas and is ideal when entering unfamiliar ports.

1Auto Guidance is for pl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.