DriveCam 76 7-Inch GPS Navigator with Built-in Dash Cam, Bluetooth, and Wi-Fi

  • Mfr # 010-02729-00

  • Zoro # G315576778


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Garmin DriveCam 76, vehicle suction cup mount, pre-installed 16GB microSD card, vehicle power cable and documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-02729-00
Zoro #
G315576778
UPC #
753759298869
Country of Origin
Taiwan, Province of China

Details

Item
Auto, Truck & RV GPS
Color
Black
Includes
Garmin DriveCam 76, vehicle suction cup mount, pre-installed 16GB microSD card, vehicle power cable and documentation

Description

Keep an extra eye on your drive with the Garmin DriveCam 76 GPS Navigator! It features a sharp 7" diagonal display, built-in dash cam, and map updates of the U.S., Mexico, Canada, Puerto Rico, U.S. Virgin Islands, Cayman Islands and Bahamas. The dash cam continuously records and saves video of detected incidents. Video clips are automatically stored in the secure online Vault video storage to view and share later by using the Garmin Drive app on your compatible smartphone. Make the most of road trips with TripAdvisor traveler ratings, a directory of U.S. national parks, and access to live traffic, weather and fuel prices when paired with the Garmin Drive app. Garmin Voice Assist responds to your spoken requests and then navigates to wherever you need to go. Plus, forward collision and lane departure warnings help encourage safer driving to keep you on your way.


  • Designed to add vehicle-friendly GPS navigation with added bonus of built-in dash cam on flip side (some jurisdictions regulate or prohibit use of camera function
  • user should know and comply with applicable laws and rights to privacy in jurisdictions)
  • Bluetooth connectivity for hands-free calling
  • pairs with free Garmin Drive app on compatible smartphone to see text messages and other notifications displayed on navigator's screen
  • Large, color TFT capacitive touch screen shows route and detailed maps
  • 1024 x 600 resolution
  • 1080p Full HD dash cam with 140° field of view continually records on preinstalled memory card
  • automatically saves videos of incidents
  • saved video clips automatically upload to secure online Vault to easily view and share via Garmin Drive app
  • Preloaded with North American maps including U.S., Mexico, Canada, Puerto Rico, U.S. Virgin Islands, Cayman Islands, and Bahamas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.