This item is Discontinued.

Garmin Garmin 010-02088-01 66I GPS Handheld & Satellite Communicator 010-02088-01

This item is Discontinued.

Garmin

Garmin 010-02088-01 66I GPS Handheld & Satellite Communicator (Discontinued)

Mfr # 010-02088-01
Zoro # G004050961
UPC # 753464112399
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010-02088-01
Zoro #
G004050961
UPC #
753464112399
Country of Origin
Taiwan, Province of China

Description

Compatible with the Garmin Explore(TM) website and app to help user manage waypoints, routes, activities, and collections, use tracks, and review trip data from the field.

Preloaded Garmin(R) TOPO mapping with direct-to-device BirdsEye Satellite Imagery downloads (no annual subscription) includes multiple Global Navigation Satellite Systems (GNSS) support and navigation sensors.

Some jurisdictions regulate or prohibit the use of satellite communications devices it is the responsibility of the user to know and follow all applicable laws in the jurisdictions where the device is intended to be used.

Internal, rechargeable lithium battery provides up to 35 hours of battery life in 10-minute tracking mode and 1-minute tracking mode (display off) 200 hours in Expedition mode with 30-minute tracking.

Trigger an interactive SOS to the GEOS 24/7 search and rescue monitoring center 2-way messaging via the 100% global Iridium(R) satellite network (satellite subscription required).

Features
  • Large, 3 in sunlight-readable color display for easy viewing
  • Cellular connectivity lets user access Active Weather forecasts and Geocaching Live
  • Includes USB cable, carabiner clip, and documentation
  • Garmin 010-02088-01 GPSMAP 66i GPS Handheld and Satellite Communicator
Specifications
  • Display Resolution: 240 x 400 pixels
  • Display Type: Transflective color TFT
  • Battery Type: Rechargeable, internal lithium-ion
  • Water Rating: IPX7
  • High-Sensitivity Receiver: Yes
  • Interface: High speed micro USB and NMEA 0183 compatible
  • Preloaded Maps: Yes
  • Ability To Add Maps: Yes
  • Basemap: Yes
  • Map Segments: 15000
  • Birdseye: Yes (direct to device)
  • Waypoints/Favorites/Locations: 10000
  • Tracks: 250
  • GPS: Yes
  • Galileo: Yes
  • Barometric Altimeter: Yes
  • Compass: Yes (tilt-compensated 3-axis)
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.