Zoro Homepage
This item is Discontinued.
Garmin Garmin GMR Fantom Radome, 24" 010-01707-00

Garmin GMR Fantom Radome, 24" (Discontinued)

  • Mfr # 010-01707-00
  • Zoro # G801926698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-01707-00
Zoro #
G801926698
UPC #
753759168568
Country of Origin
Taiwan, Province of China

Description

The Doppler effect to detect and highlight moving targets to help you avoid potential collisions. Fully integrates with select Garmin chartplotters. You get excellent close and long range target detection ranging from as close as 20 feet to 48 nautical miles, even in fog or rain. It provides a high resolution image and high antenna gain so it can pick out targets at a distance. The result is this radar paints a clear, concise image of the shoreline, other vessels and impending weather right on your Garmin chartplotter. You get consistent target positions, excellent target separation and reliable operation. Its 8-bit true color imagery also helps you discriminate large targets from small ones and enhances target separation. Radar data is overlaid onto charts (autopilot or heading sensor recommended). Low power consumption, instant turn on and no delay from warming up as with magnetron radars. Rotation speeds of 24 for reduced power consumption and 48 rpm to provide fast screen updates.Solid-state, dome radar; MotionScope technology uses the Doppler effect to detect and highlight targets moving toward you or away in different colors to help avoid collisions, find flocks of birds, and track weather; Pulse Compression technology provides high resolution while maximizing energy, to enhance detection and identification of targets; Target Size allows you to adjust the size of objects on the radar image; 20 foot to 48 nautical mile detection range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.