Shop GARMIN
Create Account
GC 245 Surface Mount Camera - Black
- Mfr # 010-02892-11
- Zoro # G023512211
product price:Â
$
699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-02892-11
- Zoro #
- G023512211
- UPC #
- 753759336547
- Country of Origin
- Taiwan, Province of China
Description
GC 245 Surface Mount Camera - Black BRING VISION TO YOUR HELM Now there's a high-resolution marine camera that takes the stress out of docking your boat. Enhance proximity awareness and confidence in close quarters with the GC 245 surface-mount camera. Distance markers specific to your boat 1 and user defined guidance lines 1080p high-resolution output 2 See camera feeds in fisheye or standard view; birdseye view also available1 Full integration on the Garmin marine network or Garmin Bluenet network Guidance Lines Set up your own guidance lines for more confidence avoiding obstacles in the marina. Distance Markers Use distance markers calibrated to your vessel by the boatbuilder so you know how far away you are from objects Two Mounting Options Installation is simple, and the camera can be mounted with the dome up or down. Three Camera Views Get the right perspective with FishEye and standard views with impressive low-light performance; GC 255 is also available with BirdsEye camera view 1. Multiple Camera Feeds See up to four camera feeds simultaneously on your compatible MFD; watch the video on networked chartplotters, or set it up on a custom combo page. See What You Want Take a closer look with digital zoom, or get a different perspective with digital pan. In The Box: GC 245 surface mount camera GVA 10 with integrated power and network cables Network adapter cable (500 mm) Video coaxial cable (8 m) Mounting hardware Documentation Specifications: Unit dimensions: 2.4in x 2.4in x 2.2in (6.1 x 6.1 x 5.1 cm) Weight: 3.25 oz (92 g) Hardwire power: 12V/24V Operating current: 300 mA at 12VDC; 200 mA at 24VDC Power consumption: 4.5 W Connection to chartplotter: IP Versatile mounting options: yes (ball-up or ball-down) Rugged housing: yes Setup: plug-and-play Water rating: IPX7 Video resolution: 1920 x 1080 pixels 2 Video output: H.264 over GMN and BlueNet Images:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.