Zoro Homepage

Gmr 434 Xhd3, 4Kw Radar Pedestal Only *Needs 4Ft Or 6Ft Array

  • Mfr # GARGMR434/XHD3/PED

  • Zoro # G213332384


product price: $4,272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARGMR434/XHD3/PED
Zoro #
G213332384
UPC #
753759309893
Country of Origin
Taiwan, Province of China

Description

PRODUCT OVERVIEW:

The GMR xHD3 series of open-array radars feature long ranges and improved target-size imaging. These robust new open-array radars incorporate our latest magnetron platform technology to maximize situational awareness for boaters cruising or fishing in open water. Available in 4 and 6 versions, with a choice of 4, 12 or 25 kW of output power, these open-array units feature advanced scan averaging technology a first for Garmin magnetron radar to filter out sea clutter and ensure a more consistent target display. Other highlights include true echo trails, auto bird gain, and enhanced target-size processing. The 100-knot wind-rated open-array antennas1 have rotation speeds of 24 and 48 RPM for fast redraw rates, with a max range of up to 96 nautical miles on the 25-kW and 12-kW versions up to 72 nautical miles on the 4-kW versions.

GARMIN GMRTM 434 xHD3, 4KW Radar Pedestal, *Needs 4ft or 6ft array | 010-02779-00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.