Zoro Homepage
This item is Discontinued.
Garmin GNX™ 20 Marine Instrument w/Standard Display - 4" 010-01142-00

GNX™ 20 Marine Instrument w/Standard Display - 4" (Discontinued)

  • Mfr # 010-01142-00
  • Zoro # G803078791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-01142-00
Zoro #
G803078791
UPC #
753759996932
Country of Origin
Taiwan, Province of China

Description

GNXTM 20 Marine Instrument with Standard Display - 4"

Marine Instrucment with Standard 4" LCD

  • Large, easy-to-read black digits and graphs on a white or color background provides high contrast and high visibility; choose from 7 customizable backlight colors
  • Glass-bonded display with anti-glare lens avoids fogging
  • Fully customizable user profiles for sail or power boating to display most important marine and vessel data
  • Low power consumption (25 mA) with 350 mW (no backlight)/400 mW (mid-level backlight)
  • 5 display configurations plus gauge and graph mode to display depth, speed, wind and 50+ marine and boat parameters

The easy-to-read GNX 20 marine instrument display with black digits on a white or color background clearly shows depth, speed, wind and 50-plus marine and boat parameters. Its glass-bonded display with anti-glare lens coating provides excellent daytime and nighttime readability with high-contrast digits scalable up to 36 mm.

The GNX 20 is the first glass-bonded marine instrument with a combination of directly driven LCD segments and a dot-matrix field to display graphical information. Its low power consumption - (25 mA) with 350 mW (no backlight)/400 mW (mid-level backlight) - is perfect for use on sailboats, and provides a valuable instrument for cruising and fishing. Fully customizable user profiles display wind, depth and speed data. Plus, the GNX 20 includes an auto-scroll feature that rotates through data screens for hands-free operation. It can be installed with the included low profile flush mount or an optional flat mount for the ultimate glass helm solution and custom look for your boat.

Easy-to-Read Display

Unique high-contrast hybrid display features large, easy-to-read digits scalable up to 36 mm tall. Offers excellent clarity in direct sunlight, at dusk, or at night. The dot-matrix section can show additional details and/or graphical information.

Glass-Bonded Display

Glass-bonded display helps prevent fogging, and the anti-glare lens finish increases visibility.

Customizable Color Background

Choose from 7 different backlight colors, or even create a customized color, to achieve the screen that provides optimum readability for you.

Customizable User Profiles

Fully customizable user profiles allow you to choose f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.