Zoro Homepage

GPS 24xd GPS Antenna w/Heading Sensor f/NMEA 2000 Network, Black

  • Mfr # 010-02316-20

  • Zoro # G311114158


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02316-20
Zoro #
G311114158
UPC #
753759331214
Country of Origin
Taiwan, Province of China

Description

GPS 24xd GPS Antenna with Heading Sensor for NMEA 2000 Network - BlackThe GPS 24xd position receiver and antenna give users precise location with multi-band GNSS and heading accuracy even at slow speeds.Features:Navigate to more locations with expanded GNSS supportGet high-sensitivity tracking with a fast GPS update rateAccurately pinpoint, regardless of speedIt's water-resistant IPX7 to withstand the elementsInstall it easily with multiple mounting optionsThe antenna is compatible with NMEA 2000 devicesIn the Box:GPS 24xd NMEA 2000 Pole mountSurface mountNMEA 2000 backbone/drop cable 6 metersNMEA 2000 T-connectorDocumentationSpecifications:Color: BlackDimensions D x H: 3 19/32'' x 1 15/16'' 91.6 mm x 49.5 mmWeight: 7.1 oz 201 g, white; 6.2 oz 176 g, blackCable Length: 19 ft 8'' 6 mTemperature Range: -22 Deg to 176 Deg F -30 Deg to 80 Deg C, white; -22 Deg to 149 Deg F -30 Deg to 65 Deg C, blackCase Material: Fully gasketed, high-impact plastic alloy; waterproof to IPX7Compass-Safe Distance: 5.9'' 150 mmPower Source Input: 9-32 VdcInput Current: 150 mA at 12 VdcNMEA 2000 Load Equivalency Number LEN: 3 150 mAPosition Accuracy, Typical Marine Use:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.