Zoro Homepage
This item is Discontinued.
Garmin GPS Navigation System, 1.5" H x 1.5" D GARMINSPEAK

GPS Navigation System, 1.5" H x 1.5" D (Discontinued)

  • Mfr # GARMINSPEAK
  • Zoro # G6558629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARMINSPEAK
Zoro #
G6558629
UPC #
753759195076
Country of Origin
Taiwan, Province of China

Dimensions

Display Height (In.)
0.7
Display Width (In.)
0.4
Height (In.)
1.5
Depth (In.)
1.5

Details

Item
GPS Navigation System
Type
Real Time
Color
Black
Features
Built-in Speaker, Amazon(R) Alexa(R) Voice Services, Remotely Control Smart Home Devices, Spoken Turn-By-Turn Directions, Stream Media Responses Through Vehicle Stereo, Bluetooth(R)
Information Displayed
Maps, Routing, Driver Alerts
Includes
Mounting Bracket, Charger Cord, (2) Microphones
Subscription Fee
No
Mounting Type
Magnet
Display Type
OLED
Power Source
12V DC Cable

Description

GPS Navigation System, Mounting Type Magnet, Black, Power Source 12V DC Cable, Display Type OLED, Subscription Fee No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.