Zoro Homepage
This item is Discontinued.
Garmin GPS Navigator, 0.8 in. W x 5.5 in. D, Blk DRIVE60LMTC

GPS Navigator, 0.8 in. W x 5.5 in. D, Blk (Discontinued)

  • Mfr # DRIVE60LMTC
  • Zoro # G3983710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRIVE60LMTC
Zoro #
G3983710
UPC #
753759155261
Country of Origin
Taiwan, Province of China

Dimensions

Display Height (In.)
2.5
Display Width (In.)
4.4
Width (In.)
0.8
Height (In.)
3.3
Depth (In.)
5.5
Display Depth (In.)
0.8

Details

Item
GPS Navigator
Type
Handheld
Color
Black
Features
Provides Alerts to Encourage Safer Driving, Increase Situational Awareness, Easy to Use
Display Type
WQVGA Color TFT with White Backlight
Mounting Type
Suction Cup Mount
Power Source
Rechargeable Lithium-ion Battery
Information Displayed
Street Maps, Traffic
Includes
Preloaded U.S. and Canada Maps, Lifetime Maps and Traffic, Lifetime Traffic Antenna, Vehicle Power Cable, Vehicle Suction Cup Mount, USB Cable, Quick Start Manual
Subscription Fee
None

Description

GPS Navigator, Mounting Type Suction Cup Mount, Black, Power Source Rechargeable Lithium-ion Battery, Display Type WQVGA Color TFT with White Backlight, Subscription Fee None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.