Zoro Homepage
This item is Discontinued.
Garmin GPS Navigator, Handheld, 3.5 in. Display MONTANA680T

GPS Navigator, Handheld, 3.5 in. Display (Discontinued)

  • Mfr # MONTANA680T
  • Zoro # G2007181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONTANA680T
Zoro #
G2007181
UPC #
753759143350
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
5.7
Width (In.)
2.9
Depth (In.)
1.4
Display Height (In.)
3.5
Display Width (In.)
2

Details

Item
GPS Navigator
Type
Handheld
Color
Black
Display Type
Color TFT
Includes
USB Cable, AC Charger, Manual, Warranty
Mounting Type
Various
Features
Power Source
Battery

Description

GPS Navigator, Mounting Type Various, Black, Power Source Battery, Display Type Color TFT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.