Shop GARMIN
See all product information
Create Account
GPS Unit
- Mfr # DEZLOTR620
- Zoro # G022738247
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
GPS Type
Truck Routing
Color
Black
Subscription Fee
Yes
Display Height
3 13/64 in
Information Displayed
Access To Live Services Via App (Traffic, Weather, Etc.) Includes Traffic, Sharp Curves, School Zones, Red Light And Speed Camera Warnings, Lane Assist With Junction View, Speed Limit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEZLOTR620
- Zoro #
- G022738247
- UPC #
- 753759335328
- Country of Origin
- Taiwan, Province of China
Dimensions
- Display Height
- 3 13/64 in
- Overall Width
- 6 in
- Overall Depth
- 45/64 in
- Display Size
- 6 in
- Display Width
- 5 45/64 in
- Overall Height
- 3 13/32 in
- Fits Chest Size
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
Details
- GPS Type
- Truck Routing
- Color
- Black
- Subscription Fee
- Yes
- Information Displayed
- Access To Live Services Via App (Traffic, Weather, Etc.) Includes Traffic, Sharp Curves, School Zones, Red Light And Speed Camera Warnings, Lane Assist With Junction View, Speed Limit
- Item
- GPS Navigation Unit
- Display Type
- TFT
- Features
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
- Power Source - TS Only
- Battery
- Includes
- USB-C Vehicle Power Cable With 12 V Adapter, Vehicle Suction Cup Mount
- Power Source
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
GPS Navigation Unit, Mounting Type Cup Holder, Display Height 3 13/64 in, Display Width 5 45/64 in, Black, Power Source Battery, Display Type TFT, Overall Height 3 13/32 in, Overall Width 6 in, Display Size 6 in, GPS Type Truck Routing, Overall Depth 45/64 in, Subscription Fee Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.