GPS Unit
- Mfr # DEZLOTR720
- Zoro # G822738591
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 11/64 in
Display Height
3 1/2 in
Color
Black
Display Size
7 in
Includes
USB-C Vehicle Power Cable With 12 V Adapter, Vehicle Suction Cup Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEZLOTR720
- Zoro #
- G822738591
- UPC #
- 753759335366
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 4 11/64 in
- Display Height
- 3 1/2 in
- Display Size
- 7 in
- Overall Depth
- 3/4 in
- Display Width
- 6 in
- Overall Width
- 6 31/32 in
- Fits Chest Size
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
Details
- Color
- Black
- Includes
- USB-C Vehicle Power Cable With 12 V Adapter, Vehicle Suction Cup Mount
- GPS Type
- Truck Routing
- Features
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
- Power Source - TS Only
- Battery
- Information Displayed
- Weather, Sharp Curves, School Zones, Red Light And Speed Camera Warnings, HOS Violation Warnings, IFTA Fuel Logging Capability, Traffic, Lane Assist With Junction View, Load-To-Dock Guidance, Mile Markers, Speed Limit, State & Country Border Notices
- Item
- GPS Navigation Unit
- Display Type
- TFT
- Subscription Fee
- Yes
- Power Source
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
GPS Navigation Unit, Mounting Type Cup Holder, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type TFT, Overall Height 4 11/64 in, Overall Width 6 31/32 in, Display Size 7 in, GPS Type Truck Routing, Overall Depth 3/4 in, Subscription Fee Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.