Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GPSMAP 1243 US+Canada GN+

  • Mfr # 010-02367-60

  • Zoro # G522577438


product price: $3,260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02367-60
Zoro #
G522577438
UPC #
-
Country of Origin
Taiwan, Province of China

Description

• New higher-resolution in-plane switching touchscreen display offers improved sunlight readability and visibility from any angle, with 50% more pixels than previous-generation 9 in units• Fast and responsive, with nearly twice the processing power of previous-generation GPSMAP devices, this system references 10 Hz GNSS (GPS, GLONASS and Galileo) for accurate positioning and smooth speed as well as COG data• Slimline display borders, edge-to-edge glass and reduced unit footprint make for easy retrofit in a wider range of dash configurations• Preloaded Garmin Navionics+™ coastal charts and inland mapping feature Auto Guidance+™ technology (Auto Guidance+ is for planning purposes only and does not replace safe navigation operations) ; plus, there’s support for optional Garmin Navionics Vision+™ premium map content.• J1939 engine connectivity for easy integration with engines and our exclusive OneHelm™ feature for connecting to your compatible third-party devices, such as EmpirBus™ digital switching• Easily build your marine system - from compatible sonar and autopilots to compatible radar, cameras and multimedia - by using NMEA 2000 and NMEA 0183 networking and the Garmin Marine Network• Use built-in Wi-Fi networking to pair with the free ActiveCaptain smartphone app for access to the OneChart™ feature, smart notifications, software updates and more.• Integrated ANT connectivity support for use with your compatible quatix marine smartwatches, gWind™ Wireless 2 transducer, GNX™ Wind marine instrument and wireless remote controls• Built-in Ultra High-Definition SideVu and ClearVu scanning sonars with high-contrast vivid color palettes to help distinguish fish from structure• Supports live sonar devices, 1 kW CHIRP traditional sonar and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.