Zoro Homepage

Gpsmap 743 Us+Canada Gn+

  • Mfr # GAR743/GN+

  • Zoro # G313332321


product price: $1,262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR743/GN+
Zoro #
G313332321
UPC #
753759285296
Country of Origin
Taiwan, Province of China

Description

New higher-resolution touchscreen display offers improved sunlight readability with 60% more pixels than previous-generation 7in units
Fast and responsive, with nearly twice the processing power of previous-generation GPSMAP devices, this system references 10 Hz GNSS GPS, GLONASS and Galileo for accurate positioning and smooth speed as well as COG data
Slimline display borders, edge-to-edge glass and reduced unit footprint make for easy retrofit in a wider range of dash configurations
Preloaded Garmin Navionics+TM coastal charts and inland mapping feature Auto Guidance+TM technology Auto Guidance+ is for planning purposes only and does not replace safe navigation operations; plus, theres support for optional Garmin Navionics Vision+TM premium map content.
Built-in Garmin SailAssistTM features, including laylines, race features, set and drift, wind data and more. Requires compatible wind transducer sold separately
J1939 engine connectivity for easy integration with engines and our exclusive OneHelmTM feature for connecting to compatible third-party devices, such as EmpirBusTM digital switching
Easily build your marine system from compatible sonar and autopilots to compatible radar, cameras and multimedia by using NMEA 2000 and NMEA 0183 networking and the Garmin Marine Network
Use built-in Wi-Fi networking to pair with the free ActiveCaptainsmartphone app for access to the OneChartTM feature, smart notifications, software updates and more.
Integrated ANT connectivity support for use with compatible quatix smartwatches, the gWindTM Wireless 2 transducer, GNXTM Wind marine instrument and wireless remote controls sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.