Zoro Homepage
This item is Discontinued.
Garmin GPSMAP® 79s Handheld GPS 010-02635-00

GPSMAP® 79s Handheld GPS (Discontinued)

  • Mfr # 010-02635-00
  • Zoro # G206005943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02635-00
Zoro #
G206005943
UPC #
753759284510
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.7 in
Screen Size
3 in
Height
6.9 in
Width
2.7 in

Details

Features
Water Resistant; Preloaded Maps; Rugged; USB
Built-in Devices
Compass
Mounting Type
Handheld
Includes
Lanyard, USB Cable, Documentation
Color Supported
65000 Colors
Display Resolution
240 x 400
Item
Handheld GPS Navigator
Navigation Instructions
Turn-by-turn Navigation
Map Coverage Area
Worldwide
Maximum Battery Run Time
19 hr

Description

Cast off confidently with the GPSMAP® 79s marine GPS handheld. This rugged, floating handheld features a sunlight-readable, high-resolution color display that is fog-proof and scratch-resistant. You get access to a range of satellite constellations, so you get more reliable, accurate tracking around the world. Navigate wherever your adventures take you with the worldwide basemap. With more memory than previous models, you can save and track 10,000 waypoints and 250 routes. Keep your bearings with the built-in compass.

Features:

  • It’s water-resistant, it floats, and it’s fogproof, so it belongs on the water — just like you.
  • This thing can remember up to 10,000 waypoints and more, so you don’t have to.
  • It’s nice to have reliable positioning when you’re out on the water.
  • The built-in compass will point you in the right direction.
  • Get the best of Garmin and Navionics® data with optional BlueChart® g3 coastal charts.
  • Stay out longer with up to 19 hours of battery life in GPS mode.

Rugged Handheld

This handheld is water-resistant (IPX7) with a high-resolution color display you can read in the sun. The glass is even scratch-resistant and fogproof.

Designed To Float

If rough waters come and the handheld goes overboard, don’t worry. This device floats.

Battery Life

User-replaceable AA batteries (not included) provide up to 19 hours of battery life in GPS tracking mode.

Accurate Tracking

With support for multiple satellite constellations — such as GPS, GLONASS, Beidou, Galileo, QZSS and SBAS — you’ll get accurate, reliable tracking and positioning around the world.

Increased Memory

More memory than previous models means you can save and track 10,000 waypoints, 250 routes and 300 fitness activity files.

Built-In Compass

The 3-axis tilt-compensated electronic compass shows your heading — even while the boat is standing still.

In The Box

  • GPSMAP 79s
  • Lanyard
  • USB cable
  • Documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.