Zoro Homepage

GT15M-THF 12 Degree 600W SS Thru-Hull Transducer

  • Mfr # 010-02868-01

  • Zoro # G312299120


product price: $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02868-01
Zoro #
G312299120
UPC #
753759319939
Country of Origin
Taiwan, Province of China

Description

GT15M-THF 12 Degree 600W SS Thru-Hull Transducer Designed for reduced drag and optimum sonar performance on midsize fishing and cruising boats, this flush-mounted, 600-watt mid-band CHIRP transducer clearly defines fish arches, structure, and bottom depth returns on the display. Midband Chirp Traditional Sonar This 8-pin, 600-watt stainless steel thru-hull transducer features high-definition mid-band CHIRP sonar that clearly defines fish targets and structures down to 1,200’ in saltwater and 1,900’ in freshwater. Broad Frequency Range Use the perfect frequency for the waters being fished. Covering the medium frequency range, this transducer pulses from 85 165 kHz, displaying a wide coverage area, crisp fish arches, and accurate depth readings. Optimum Ping Sensitivity Offering excellent sonar sensitivity, low noise, high resolution, and good separation of targets, this robust transducer makes it easier than ever to distinguish fish and structure on a compatible chartplotter display. Thru-Hull Installation A durable stainless steel housing and stem offer straightforward thru-hull flush mounting for minimum drag and optimum beam orientation for clear sonar returns. Auto-ID Technology Enjoy simple plug-and-play operation with Garmin auto-identification technology — which enables the sonar to configure itself to the transducer being used automatically. Fits Various Hull Types Configurable for various boat hull materials, including fiberglass, composite, steel, aluminum, and wood, the transducer is available in a range of tilt versions to accommodate deadrise angles of 0 20 degrees without a fairing block. Specifications: Transducer Frequency: Medium band chirp 85-165 Khz Transducer Power: 600 W Transducer Beam Width: 24-16 degrees Transducer Maximum Depth: 1200 Ft Saltwater; 1900 Ft Freshwater Transducer Cable Length: 50 ft. Transducer Depth/Speed/Temperature: Depth, temperature Transducer Number of Pins: 8-Pin Transducer Supported Deadrise/Transom Angles: 12 degrees support hull deadrise angles from 8 degrees to 15 degrees Housing Material: Stainless steel In the Box: GT15M-THF transducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.