Zoro Homepage

GT34UHD-THP Ultra HD Thru-Hull Transducer - Pair

  • Mfr # 010-12776-11

  • Zoro # G303046337


product price: $1,359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-12776-11
Zoro #
G303046337
UPC #
753759206369
Country of Origin
Taiwan, Province of China

Description

Ultra High-Definition Sonar System Thru-hull Transducer
Add stunningly clear Ultra High-Definition ClearVü and Ultra High-Definition SideVü scanning sonar images to your compatible chartplotter via the GCVTM 20 sonar module. It includes 3 arrays, including a downward-facing element element — with frequencies ranging from 0.8 MHz (800 kHz) to 1.2 MHz (1,200 kHz) — and it’s recommended for hulls with up to a 5-degree deadrise angle.
Ultra High-Definition ClearVü Scanning
This mode provides brilliant image clarity of structure and fish below your boat at greater depths than other high-frequency scanning sonars by putting more power on targets via a downward-facing element.
Ultra High-Definition SideVü Scanning
This mode delivers stunningly clear images of structure and fish off to the sides of your boat. This makes it easy to scout a fishing area quickly, because you can see everything the first time with such amazing clarity.

Specifications:

  • Frequency:
  • Ultra High-Definition ClearVü: 0.8 MHz (800 kHz), CHIRP range: 760-880 kHz
  • Ultra High-Definition SideVü: 1.2 MHz (1,200 kHz), CHIRP range: 1,060-1,170 kHz
  • Power: 500W
  • Beamwidth:
  • Ultra High-Defintion ClearVü: 0.74° x 46°
  • Ultra High-Defintion SideVü: 0.44° x 55°
  • Maximum depth:
  • Ultra High-Defintion ClearVü: 200' down
  • Ultra High-Defintion SideVü: 125' sides, 250' total
  • Depth/Speed/Temperature: Depth and Temperature
  • Number of pins: 12-pin
  • Cable length: 20'
  • Supported deadrise/Transom angles: Up to 25° deadrise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.