GT51M-TH SS TH DownV /SideV 500W Traditional 600W Transducer-12-Pin

  • Mfr # 010-01966-10

  • Zoro # G4496584


product price: $893.80
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Maximum Power Consumption
500 W
Maximum Operating Frequency
455 kHz
Mounting Type
Thru-hull
Minimum Operating Frequency
260 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-01966-10
Zoro #
G4496584
UPC #
753759152925
Country of Origin
Taiwan, Province of China

Dimensions

Beamwidth Frequency
455 kHz

Details

Material
Stainless Steel
Maximum Power Consumption
500 W
Maximum Operating Frequency
455 kHz
Mounting Type
Thru-hull
Minimum Operating Frequency
260 kHz
Built-in Devices
Temperature Sensor, Depth Sensor
Item
Transducer

Description

Garmin GT51M-TH SS TH DownV /SideV 500W (CHIRP 260/455 kHz) Traditional 600W (Mid-Band CHIRP 80-160) Transducer - 12-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.