Shop GARMIN
Create Account
gWind Wireless 2 Transducer
- Mfr # 010-01616-00
- Zoro # G823512138
product price:Â
$
749.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-01616-00
- Zoro #
- G823512138
- UPC #
- 753759157852
- Country of Origin
- Taiwan, Province of China
Description
gWind Wireless 2 Transducer Eliminate Wires Through Your Mast Features: An easy-to-install solution that eliminates running wires through masts up to 50 feet 3-bladed propeller for more accurate wind speed in lighter wind conditions Twin-fin design gives a more stable wind angle Solar panel mounted on the transducer arm Internal solar-charged battery lasts 3 years and is easily replaced The gWind Wireless 2 transducer offers an easy-to-install solution that eliminates running wires through masts up to 50 feet. Accurate wind signals are sent via an ANT connection directly to a GNX Wind instrument or compatible Garmin GPSMAP 8400/8600 series or GPSMAP 7400/7600 series chartplotters. The transducer features renowned Nexus twin-fin technology with a 3-bladed propeller, providing more accurate wind speed and more stable wind angle in lighter wind conditions. Also available in wind and sail packs (sold separately) that can be used as standalone wind systems or expanded to full network systems via NMEA 2000. Specifications: Unit Dimension, WxH: 13.6in x 24in (345 mm x 610 mm) Weight: 350 g Waterproof: Yes (IPX6 ) Temp Range: From 5 Degrees F to 158 Degrees F (-15 Degrees C to 70 Degrees C) Storage Temperature: From -4 Degrees F to 176 Degrees F (-20 Degrees C to 80 Degrees C) Power Usage: Battery (rechargeable though the solar panel) Accuracy Angle: Better than +/-1.5 Degrees Speed: Better than q3% Wind Speed Range: 0. 8-90 knots (0. 4-50 m/s) Wireless Connectivity: Yes Protected against heavy seas In the Box: gWind Wireless 2 transducer Mast bracket Mounting hardware NiMH battery Documentation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.