TD 50 Touchscreen Display
- Mfr # 010-02139-10
- Zoro # G823512282
product price:Â
$
699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-02139-10
- Zoro #
- G823512282
- UPC #
- 753759259211
- Country of Origin
- Taiwan, Province of China
Description
TD 50 Touchscreen Display Add more access to a boat's systems' monitoring and control. The TD 50 lets you easily connect with your boat's systems, sensors, and media for supplementary control, switching, and data monitoring from virtually any suitable mounting location on board. Features: Sleek 5in edge-to-edge glass touchscreen display Compatible with NMEA 2000, EmpirBus and Garmin Marine networks Minimal footprint (installs almost anywhere) Matches the look of GPSMAP series chartplotters Easy plug-and-play network installation Flat- or flush-mounting options Control at Your Fingertips Wherever you need some extra system access on board, the 5in TD 50 touchscreen fits the need. View engine and system data or adjust settings for lights, climate control, entertainment, security sensors, autopilots, and more. Scalable Technology The easy-to-use and easy-to-install TD 50 touchscreen can work as an extra display at the helm station or for below-deck networked access to switching functions and data monitoring throughout your vessel. Easy System Intergration For integrated digital control on board, the TD 50 touchscreen display is compatible with NMEA 2000, third-party OneHelm systems, EmpirBus, and the Garmin Marine Network. System connectivity couldn't be simpler. Intuitive Interface Touchscreen control through an easy graphical interface lets you access multiple switching and monitoring functions for electrical components throughout your boat. Versatile Mounting Options The TD 50 unit's slimline design, minimal footprint, and flat- or flush-mounting options enable installation in virtually any onboard location where auxiliary system access is needed. Rugged, Durable Design Water-rated to IPX7 standards, the TD 50 touchscreen is built for harsh marine environments. The bright LCD screen offers crisp, clear daylight visibility, adjustable backlighting, and a wide viewing angle for excellent readability wherever it's used on board. Specifications: Dimensions Without Sun Vover (HxWxD): 4.1 x 4.5 x 2.0 in. / 10.5 x 14.0 x 5.1 cm Dimensions With Sun Cover (HxWxD): 4.5 x 5.7 x 2.2 in. / 11.3 x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.