Zoro Homepage

GXM 54 Satellite Weather/Radio Antenna, Black

  • Mfr # 010-02277-10

  • Zoro # G011118500


product price: $844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02277-10
Zoro #
G011118500
UPC #
753759331238
Country of Origin
Taiwan, Province of China

Description

GXM 54 Satellite Weather/Radio Antenna - BlackThe GXM 54 satellite weather/radio antenna with SiriusXM coverage lets users head out with detailed weather information that's delivered straight to a Garmin chartplotter. Users gain added awareness and confidence on the water with the most current weather conditions and forecasts, including NEXRAD, lightning, wind, and wave information. And users enjoy high-quality entertainment with more than 150 channels of SiriusXM satellite radio.Plus, add Fish Mapping to find suggested potential hot spots for popular species - including mahi, marlin, swordfish, wahoo, and yellowfin - based on sea conditions. Display sea surface temperature contours, surface temperature front strength, and 30-meter subsurface temperature contours, and monitor plankton data such as concentration contours and plankton front strength.GXM 54 is easy to install and use, and its reliable antenna provides the best possible reception - even on the fringes of SiriusXM coverage. It's fully compatible with select Garmin chartplotters and chartplotter/sonar combos.Features:See detailed weather information directly on a compatible Garmin chartplotter for increased situational awarenessUse the fish mapping feature to find suggested potential hot spots for popular species and to view sea surface temperatures, plankton concentrations, floating algae, and moreRefine the fish species that appear on the chartplotter mapExperience high-quality entertainment with access to more than 150 channels of SiriusXM satellite radio Gain access to the most current weather conditions and forecasts, including NEXRAD, lightning, wind, and waves A reliable antenna provides the best possible reception - even on the fringes of SiriusXM coveragePhysical:Dimensions D x H: 3.61'' x 1.95'' 91.6 x 49.5 mmWeight: 7.9 oz 224 gOperating temperature range: From -22 to 158 degrees F from -30 to 70 degrees CStorage temperature range: From -31 to 185 degrees F from -35 to 85 degrees CCase material: Fully gasketed, plastic and die-cast aluminumWater rating: IPX7Electrical:Power input source: From 9 to 32 VdcInput current: 500 mA max. at

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.