
P19 Nylon 20Tilt Transducer - 8-Pin
Mfr # 010-10218-22
Zoro # G4495358
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Type
Transducer
Beamwidth Angle
45 Degrees
Mount Type
Thru-hull
Built-in Devices
Temperature Sensor, Depth Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010-10218-22
Zoro #
G4495358
UPC #
753759971755
Country of Origin
United States
Dimensions
Beamwidth Angle
45 Degrees
Details
Material
Plastic
Type
Transducer
Mount Type
Thru-hull
Built-in Devices
Temperature Sensor, Depth Sensor
Series
Airmar
Minimum Operating Frequency
77 kHz
Maximum Operating Frequency
200 kHz
Maximum Power Consumption
500 W
Description
Garmin P19 Nylon 20Tilt Transducer - 8-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.