Zoro Homepage

P66 600W Transom Mount 50/200kHz - 8 Pin

  • Mfr # 010-10192-21

  • Zoro # G4498578


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Frequency
200 kHz
Maximum Power Consumption
600 W
Minimum Operating Frequency
50 kHz
Mounting Type
Transom
Built-in Devices
Depth Sensor, Temperature Sensor, Speed Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-10192-21
Zoro #
G4498578
UPC #
753759971786
Country of Origin
United States

Details

Maximum Operating Frequency
200 kHz
Maximum Power Consumption
600 W
Minimum Operating Frequency
50 kHz
Item
Transducer
Mounting Type
Transom
Built-in Devices
Depth Sensor, Temperature Sensor, Speed Sensor

Description

Garmin P66 600W Transom Mount 50/200kHz - 8 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.