This item is Discontinued.

Garmin Panoptix and Trade PS22 Ice Fishing Bundle w/UHD 73cv 010-02334-20

Panoptix and Trade PS22 Ice Fishing Bundle w/UHD 73cv (Discontinued)

  • Mfr # 010-02334-20
  • Zoro # G904401870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02334-20
Zoro #
G904401870
UPC #
753759264581
Country of Origin
Taiwan, Province of China

Description

Panoptixandtrade PS22 Ice Fishing Bundle with UHD 73cvFISH WITH THE POWER OF PANOPTIX SONARDrill fewer holes and catch more fish when you use Panoptix technology, now included with the Panoptix PS22 ice fishing bundle.Features:The sun wonandrsquo t steal your screen. The bright 7andrdquo display is sunlight readable.Get triple the views with three types of sonar by using the included transducer.Only drill where theres fish when you use LiveVanduuml Forward sonar.Keep an eye on your jig and what it attracts with LiveVanduuml Down sonar.Its all in the details. And with LakeVanduuml g3 maps, youandrsquo ll get them all on 18,000 Plus lakes.Everything goes where you go. All accessories fit in the rugged, portable carrying case.ECHOMAP UHDUse the 7andrdquo ECHOMAP UHD 73cv touchscreen combo with keyed assist for three types of sonar, and go from ice to open water.PANOPTIX TRANSDUCERSee whats below the surface with the included Panoptix PS22-TR transducer. Use the swivel pole mount to change your angle.LIVEVandUuml FORWARDLiveVanduuml Forward sonar shows up to 100andrsquo all around you and below the ice, so you can locate schools of fish and know where to drill the next hole.LIVEVandUuml DOWNLiveVanduuml Down sonar shows moving sonar images of what is below the ice, so you can watch fish respond to your jig.GARMIN CHIRP SONARGarmin CHIRP traditional sonar provides crystal-clear images with remarkable target separation and jig detection.LAKEVandUuml G3 MAPSThe unit comes preloaded with LakeVanduuml g3 maps with integrated Navionicsandreg data, covering more than 18,000 lakes in the U.S.BUILT-IN FLASHERThe built-in flasher provides accurate jig and fish detection as they swim into the sonar beam.CUSTOM COMBOSYou can create custom pages that combine sonar, flasher and map on your display.CARRYING CASEWhere you take your bundle is up to you. But the rugged, portable carrying case lets you easily transport it from hole to hole and season to season.Package Includes:ECHOMAPandtrade UHD 73cv chartplotterGT10HN-IF transducerPo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.