Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Thru-Hull DownV /SideV Scanning Transducer

  • Mfr # 010-01961-10

  • Zoro # G4489828


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Thru-hull
Built-in Devices
Depth Sensor, Temperature Sensor
Maximum Operating Frequency
800 kHz
Minimum Operating Frequency
455 kHz
Maximum Power Consumption
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-01961-10
Zoro #
G4489828
UPC #
753759152802
Country of Origin
Taiwan, Province of China

Dimensions

Beamwidth Frequency
800 kHz

Details

Mounting Type
Thru-hull
Item
Transducer
Built-in Devices
Depth Sensor, Temperature Sensor
Maximum Operating Frequency
800 kHz
Minimum Operating Frequency
455 kHz
Maximum Power Consumption
500 W

Description

Garmin GT30-TH SS Thru-Hull DownV /SideV Scanning Transducer w/Temp f/Hull Deadrises Less Than 5degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.