Shop GARMIN
See all product information
Create Account
Standard VHF Antenna f/Alpha™, Astro®, DC™ 50,
- Mfr # 010-11828-10
- Zoro # G703532256
product price:
$
17.49
/ea
Key Features
Height
18-1/2 in
Number of Connectors
1
Frequency Band
VHF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-11828-10
- Zoro #
- G703532256
- UPC #
- 753759108182
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 18-1/2 in
Details
- Number of Connectors
- 1
- Item
- Antenna
- Frequency Band
- VHF
Description
Standard VHF Antenna
Get clear signals while training your dog with this 18-1/2" flexible VHF antenna.
Compatible Devices:
Get clear signals while training your dog with this 18-1/2" flexible VHF antenna.
Compatible Devices:
- AlphaTM
- Astro®
- DCTM 50 Dog Tracking Collar
- PRO TrashbreakerTM
- TB 10 Dog Device (PRO Trashbreaker)
- TTTM 10 Dog Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.