Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRIKER™ 4 Fishfinder Worldwide Version w/77/200kHz - 4-P

  • Mfr # 010-01550-01

  • Zoro # G102942540


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-01550-01
Zoro #
G102942540
UPC #
753759147020
Country of Origin
Taiwan, Province of China

Description

Garmin STRIKERTM 4 Fishfinder Worldwide Version with 77/200kHz - 4-Pin Transducer with Transom & Trolling Motor Mounts
3.5-inch CHIRP Fishfinder with GPS
  • Easy-to-use 3.5-inch color fishfinder with built-in, high-sensitivity GPS
  • Find fish; mark and return to hot spots, docks and ramps
    Convenient keypad operation
  • Includes CHIRP (77/200kHz) sonar transducer; transmit power (200W RMS)/(1,600W peak-to-peak)
  • Upgrade to high performance CHIRP with a GT8 or GT15 transducer (each sold separately)
  • Multi-language capability

Finding fish is easier than ever with STRIKER 4 fishfinder. Mark and return to your hot spots, boat ramps and docks, and share your favorite waypoints and routes with other STRIKER and echoMAP_ combos. Smooth Scaling_ graphics provide uninterrupted imagery when switching between depth-range scales. Sonar history rewind allows you to scroll back through sonar images to mark waypoints you originally may have missed. Plus, it has a built-in flasher and displays speed data. Includes tilt/swivel mount, CHIRP (77/200 kHz) transducer with transom and trolling motor mounting hardware and cable. For high-performance CHIRP, purchase a GT8 or GT15 transducer (each sold separately).
Experience the Clarity of CHIRP
STRIKER 4 fishfinder includes a Garmin CHIRP (77/200 kHz) transducer, which provides a visibly higher level of clarity and detail for fish and structure than traditional 77/200 kHz transducers.
Instead of sending just 1 single frequency, CHIRP sends a continuous sweep of frequencies, ranging from low to high, then interprets them individually upon their return. Since the frequencies provide a wider range of information, CHIRP sonar technology can create crisper fish arches with greater target separation.
You also can upgrade to high-performance Garmin CHIRP technology, which provides crystal-clear sonar images with even more remarkable target separation and resolution from shallow to deeper depths. For better fishing, bottom contours are more visible, even at higher speeds, and signal noise can be suppressed at greater depths to provide a more timely interpretation of what's below.
Mark Spots with High-sensitivity GPS
Unlike regular fishfinders, STRIKER fishfinders have built-in, high-sensitivity GPS to locate your current position quickly and precisely, then maintain your GPS location anywhere you go on the lake. More

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.