
STRIKER™ Cast GPS Castable Sonar Device w/GPS (Discontinued)
- Mfr # 010-02246-02
- Zoro # G706005931
Specifications
Product Information
Description
STRIKERTM Cast GPS Castable Sonar Device with GPS
Castable Sonar Turns Phones Into Fishfinders
Easily find and catch more fish with the durable STRIKER Cast GPS sonar device. Just cast it out, and reel it back in to view sonar with a 200’ castable range via an app display on your smartphone or tablet.
Features:
- Why guess where to find fish? Easy-to-read sonar shows exactly where they are.
- Pair with free app to stream and view sonar on Apple® or AndroidTM mobile devices.
- Setup is quick and easy. You’ll be ready to go fishing in minutes.
- Cast far, fish deep. Sonar connects and streams wirelessly up to 200’.
- Built-in GPS lets you create your own Quickdraw maps with 1’ contours.
- Get out and stay out — with 10+ hours of rechargeable battery life1.
- Live streaming sonar lets you see where the big fish are.
SONAR MADE SIMPLE
Easy-to-use STRIKER Cast device streams and displays sonar on a simple phone app interface. Setup is a snap. And scans of fish and structure locations are easy to interpret.
THREE STEPS TO START
Download the free app for your Apple or Android smart devices. Pair it with the STRIKER Cast sonar unit. Now go fishing.
ANY WATER WILL DO
STRIKER Cast GPS sonar works in freshwater or saltwater (and even for ice fishing) to show you fish and structure in crisp detail. You can use it to check water temperature as well.
GPS FOR CUSTOM MAPS
Built-in GPS provides the ability to create custom Quickdraw fishing maps with 1’ contours, so you can remember (and maybe share) where you found that great fishing spot.
SONAR MODES
Select from easy-to-interpret traditional 2-D sonar and ice fishing flasher modes, with setting adjustments for gain, range and more.
FISH ICONS
To make using sonar even simpler, turn on fish icons to view graphic images of fish targets and their depth readings, so you’ll know exactly where to drop your line.
RUGGED BY DESIGN
This durable, lightweight sonar device is built to last and easy to cast, using a 20 lb test weight or higher fishing line. It’s also water-resistant to IPX6 and IPX7 standards.
POWER SAVVY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.