Shop GARMIN
See all product information
Create Account
USB Cable - Type A Male USB
- Mfr # 010-10723-01
- Zoro # G0195098
product price:Â
$
19.59
/ea
Key Features
Cable Type
USB
Product Type
Data Transfer Cable
Compatibility
Garmin GPS Units: aera 500,aera 510,aera 550,aera 560,aera 795,aera 796,Approach G3,Approach G5,Approach G6,Astro 220,Astro 320,Colorado 400i,Colorado 400t,Dakota 20,Edge 200,Edge 500,Edge 800,eTrex Legend C,eTrex Legend Cx,eTrex Legend H,eTrex Legend HCx,eTrex Summit HC,eTrex Venture Cx,eTrex Venture HC,eTrex Vista C,eTrex Vista Cx,eTrex Vista H,eTrex Vista HCx,eTrex 10,eTrex 20,eTrex 30,Forerunner 205,Forerunner 301,Forerunner 305,Foretrex 301,Foretrex 401,GPS 60,GPS 72H,GPS 76,GPSMAP 276C,GPSMAP 296,GPSMAP 376C,GPSMAP 378,GPSMAP 396,GPSMAP 478,GPSMAP 495,GPSMAP 496,GPSMAP 60,GPSMAP 60CS,GPSMAP 60CSx,GPSMAP 60Cx,GPSMAP 62,GPSMAP 62s,GPSMAP 62sc,GPSMAP 62st,GPSMAP 62stc,GPSMAP 695,GPSMAP 696,GPSMAP 76,GPSMAP 76C,GPSMAP 76CS,GPSMAP 76CSx,GPSMAP 76Cx,GPSMAP 78,GPSMAP 78s,GPSMAP 78sc,GTU 10,iQue 3000,nü,vi 1100LM,nü,vi 1200,nü,vi 1250,nü,vi 1300,nü,vi 1300LM,nü,vi 1350LMT,nü,vi 1350T,nü,vi 1370T,nü,vi 1390LMT,nü,vi 1450,nü,vi 1450LM,nü,vi 1450LMT,nü,vi 1450T,nü,vi 1490LMT,nü,vi 1490T,nü,vi 1690,nü,vi 200,nü,vi 200W,nü,vi 205,nü,vi 205W,nü,vi 2250,nü,vi 2350,nü,vi 2360LT,nü,vi 2455LMT,nü,vi 2455LT,nü,vi 2475LT,nü,vi 2495LMT,nü,vi 250,nü,vi 250W,nü,vi 255,nü,vi 2555LMT,nü,vi 2555LT,nü,vi 255W,nü,vi 2595LMT,nü,vi 260,nü,vi 260W,nü,vi 265T,nü,vi 265WT,nü,vi 270,nü,vi 275T,nü,vi 30,nü,vi 350,nü,vi 360,nü,vi 370,nü,vi 40,nü,vi 40LM,nü,vi 50,nü,vi 50LM,Oregon 200,Oregon 300,Oregon 400c,Oregon 400i,Oregon 400t,Oregon 450,Oregon 450t,Oregon 550,Oregon 550t,Quest,Quest 2,Rino 520,Rino 520HCx,Rino 530,Rino 530HCx,Rino 610,Rino 650,Rino 655t,SafeNav,StreetPilot 2610,StreetPilot 2620,StreetPilot 2650,StreetPilot 2660,StreetPilot 2730,StreetPilot 7200,StreetPilot c310,StreetPilot c320,StreetPilot c330,StreetPilot c340,StreetPilot c510,StreetPilot c530,zumo 220,zumo 660,zumo 665
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-10723-01
- Zoro #
- G0195098
- UPC #
- 753759052973
- Country of Origin
- Taiwan, Province of China
- Cable Type
- USB
- Product Type
- Data Transfer Cable
- Compatibility
- Garmin GPS Units: aera 500,aera 510,aera 550,aera 560,aera 795,aera 796,Approach G3,Approach G5,Approach G6,Astro 220,Astro 320,Colorado 400i,Colorado 400t,Dakota 20,Edge 200,Edge 500,Edge 800,eTrex Legend C,eTrex Legend Cx,eTrex Legend H,eTrex Legend HCx,eTrex Summit HC,eTrex Venture Cx,eTrex Venture HC,eTrex Vista C,eTrex Vista Cx,eTrex Vista H,eTrex Vista HCx,eTrex 10,eTrex 20,eTrex 30,Forerunner 205,Forerunner 301,Forerunner 305,Foretrex 301,Foretrex 401,GPS 60,GPS 72H,GPS 76,GPSMAP 276C,GPSMAP 296,GPSMAP 376C,GPSMAP 378,GPSMAP 396,GPSMAP 478,GPSMAP 495,GPSMAP 496,GPSMAP 60,GPSMAP 60CS,GPSMAP 60CSx,GPSMAP 60Cx,GPSMAP 62,GPSMAP 62s,GPSMAP 62sc,GPSMAP 62st,GPSMAP 62stc,GPSMAP 695,GPSMAP 696,GPSMAP 76,GPSMAP 76C,GPSMAP 76CS,GPSMAP 76CSx,GPSMAP 76Cx,GPSMAP 78,GPSMAP 78s,GPSMAP 78sc,GTU 10,iQue 3000,nü,vi 1100LM,nü,vi 1200,nü,vi 1250,nü,vi 1300,nü,vi 1300LM,nü,vi 1350LMT,nü,vi 1350T,nü,vi 1370T,nü,vi 1390LMT,nü,vi 1450,nü,vi 1450LM,nü,vi 1450LMT,nü,vi 1450T,nü,vi 1490LMT,nü,vi 1490T,nü,vi 1690,nü,vi 200,nü,vi 200W,nü,vi 205,nü,vi 205W,nü,vi 2250,nü,vi 2350,nü,vi 2360LT,nü,vi 2455LMT,nü,vi 2455LT,nü,vi 2475LT,nü,vi 2495LMT,nü,vi 250,nü,vi 250W,nü,vi 255,nü,vi 2555LMT,nü,vi 2555LT,nü,vi 255W,nü,vi 2595LMT,nü,vi 260,nü,vi 260W,nü,vi 265T,nü,vi 265WT,nü,vi 270,nü,vi 275T,nü,vi 30,nü,vi 350,nü,vi 360,nü,vi 370,nü,vi 40,nü,vi 40LM,nü,vi 50,nü,vi 50LM,Oregon 200,Oregon 300,Oregon 400c,Oregon 400i,Oregon 400t,Oregon 450,Oregon 450t,Oregon 550,Oregon 550t,Quest,Quest 2,Rino 520,Rino 520HCx,Rino 530,Rino 530HCx,Rino 610,Rino 650,Rino 655t,SafeNav,StreetPilot 2610,StreetPilot 2620,StreetPilot 2650,StreetPilot 2660,StreetPilot 2730,StreetPilot 7200,StreetPilot c310,StreetPilot c320,StreetPilot c330,StreetPilot c340,StreetPilot c510,StreetPilot c530,zumo 220,zumo 660,zumo 665
Description
Get the most out of your device with the Garmin USB to Mini USB Data Cable. Use the USB cable to charge your device. Create routes and waypoints on your personal computer and transfer them to your device. On compatible devices, use the mini USB cable to transfer photos and music and turn your device into a portable photo album or music player.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.