
USB Card Reader w/USB-C Adapter Cable
Mfr # 010-02251-10
Zoro # G612313328
product price: $124.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010-02251-10
Zoro #
G612313328
UPC #
753759335526
Country of Origin
Taiwan, Province of China
Description
USB Card Reader with USB-C Adapter Cable Save space on your helm with the compact, water-resistant SD card reader. It holds two full-size SD cards for quick access to charts, software updates, and ActiveCaptain data. Featuring a 2-inch x 2-inch footprint, flush mounting, and USB connection to the back of your chartplotter, this card reader easily integrates into a crowded dash or elsewhere at the helm. Specifications: Dimensions W×H×D: 2in x 2in x 2.4in excluding the cable Weight: 4.025 oz Temperature range: -15C to 70C Material: fully gasketed, high-impact plastic,waterproofto IPX7 standards Input power: 4.75V 5.25V Maximum power usage at 10 Vdc: 2.5 W Typical current draw at 12 Vdc: 100 mA Maximum current draw at 12 Vdc: 500mA Compass-safe distance: 21 inches 533 mm What's In The Box? Garmin USB card reader USB-C adapter cable Mounting hardware Power cable Documentation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.