VHF 115 Marine Radio

  • Mfr # 010-02096-00
  • Zoro # G703532249
product price: 
$
423.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
010-02096-00
Zoro #
G703532249
UPC #
753759210748
Country of Origin
Taiwan, Province of China

Description

VHF 115 Marine Radio

Stay in Contact on the Water

  • Fixed-mount radio with plug and play via the NMEA 2000® network
  • Standard Class D Digital Selective Calling (DSC) functionality (distress calling and direct calling with user-programmed MMSI)
  • In case of trouble, DSC may improve your chances of a rapid rescue
  • 25-watt transmit power with built-in GPS
  • Frequency bands include all U.S., Canadian and international marine channels plus 10 NOAA weather channels

Communication is critical on the water. With the VHF 115 radio, you can stay in contact with the shore and other boats in your area. So, no matter where you are or where you’re headed, you’ll maintain communication.

Increase Your Peace of Mind

During an emergency situation, the 25-watt transmit power of VHF 115 gives fishermen, sailors and cruisers confidence at their fingertips.

Communicate Confidently on the Water

Easy to install and use, just plug and play to compatible Garmin chartplotters and MFDs via the NMEA 2000 network. VHF 115 provides standard Class D DSC functionality (distress calling and direct calling with user-programmed MMSI). The radio includes frequency bands for all U.S., Canadian and international marine channels and 10 NOAA weather channels. It’s also NMEA 0183 compatible.

Communicate with Style

Because your helm is a source of pride, we’ve designed the VHF 115 marine radio to complement GPSMAP®7x2/9x2, GPMAP 10x2/12x2, GPSMAP 7400/7600 and GPSMAP 8400/8600 chartplotters and MFDs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews