YCS Fly Drive Case for Two 70 in. LED or Plasma Displays with Caster Board

  • Mfr # TBH2LED70WHEELS

  • Zoro # G216300847


product price: $1,342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2LED70WHEELS
Zoro #
G216300847
UPC #
816794021585
Country of Origin
China

Description

Music is therapy that instantly cures many of the mental ailments. Sometime it helps us to spring our gloomy mind into cheerful zone. In aspects of that we are proving the deejay LED with the advent of this product there is a wide range of music and the music lovers can get through and grab their favorite one. Features -Engineered to Hold Two 70-Inch LED or Plasma Displays Complete with Caster Board -Complete with Removable Foam Lining that Allows For Many Storage Alternatives and Custom Cut Thick Foam Designed to Help Ensure Maximum Protection for your LED /Plasma Display while in Transit -3.5-Inch Diameter Durable And Noiseless Casters For Ease of Transportation -Adjustable Section Board Allows for More Storage Options -Custom Cut Cushioning Foam Helps Ensure the Best Protection for For LED and Plasma Displays -Durable And Noiseless Casters For Ease of Transportation -Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm -Heavy Duty Ball Corners with Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units -ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel -Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.