
170M END MILL, 1/8 IN DIA CUTTER, .25 LENGTH OF CUT, (4) FLUTES, 1/8 IN DIA SHANK
Mfr # 2050
Zoro # G322801061
product price:Â $14.95
/eaKey Features
Overall Length
3 in
Width
0.5 in
Height
0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2050
Zoro #
G322801061
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Width
0.5 in
Height
0.5 in
Details
Item
Ball End Mills
Description
GARR, 2050, END MILL, SERIES: 170M, 1/8 IN DIAMETER CUTTER, 1 .5 OVERALL LENGTH, .25 LENGTH OF CUT, 4 FLUTES, SPIRAL FLUTE, 1/8 IN SHANK DIAMETER, RIGHT CUTTING DIRECTION, 30 DEG HELIX ANGLE, PLAIN/ROUND SHANK, 1 .25 SHANK LENGTH, SOLID SUBMICRON CARBIDE, UNCOATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.