330M BALL END CENTER CUTTING STANDARD LENGTH BALL END MILL, 3/16 IN DIA CUTTER, 5/8 IN

  • Mfr # 18110

  • Zoro # G422801176


product price:  $33.65
/ea

Key Features

Width
0.35 in
Height
0.35 in
Overall Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18110
Zoro #
G422801176
UPC #
-
Country of Origin
United States

Dimensions

Width
0.35 in
Height
0.35 in
Overall Length
2.7 in

Details

Item
Ball End Mills

Description

GARR BALL END MILL, CENTER CUTTING SINGLE END STANDARD LENGTH, SERIES: 330M, 3/16 IN DIAMETER CUTTER, 2 IN OVERALL LENGTH, 5/8 IN LENGTH OF CUT, 4 FLUTES, SPIRAL FLUTE, 3/16 IN SHANK DIAMETER, RIGHT HAND CUTTING DIRECTION, 30 DEG HELIX ANGLE, 1 3/8 IN SHANK LENGTH, SOLID SUBMICRON GRAIN CARBIDE, UNCOATED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.