730MA BALL END CENTER CUTTING EXTRA LENGTH END MILL, .25 DIA CUTTER, 1 IN LENGTH OF

  • Mfr # 44077

  • Zoro # G322801269


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Width
0.35 in
Overall Length
3.7 in
Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44077
Zoro #
G322801269
UPC #
-
Country of Origin
United States

Dimensions

Width
0.35 in
Overall Length
3.7 in
Height
0.35 in

Details

Item
Ball End Mills

Description

GARR END MILL, BALL END CENTER CUTTING EXTRA LENGTH, SERIES: 730MA, .25 CUTTER DIA, 3 IN OVERALL LENGTH, 1 IN LENGTH OF CUT, 4 FLUTES, SPIRAL FLUTE, .25 SHANK DIA, RIGHT HAND CUTTING, 30 DEG HELIX ANGLE, 2 IN SHANK LENGTH, SOLID SUBMICRON CARBIDE, TIALN COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.