Zoro Homepage

Ball End Mill, Center Cutting High Performance, Series: A3, 1/4 in Diameter Cutter

  • Mfr # 07025

  • Zoro # G515887995


product price: $35.15
/ea

Key Features

Length of Cut
3/4 in
End Mill Cutting Type
Center Cutting High Performance
Shank Dia.
1/4 in
Overall Length
2-1/2 in
End Mill Material
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07025
Zoro #
G515887995
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in

Details

End Mill Cutting Type
Center Cutting High Performance
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Variable Helix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.