Zoro Homepage

High Performance End Mill, Center Cutting, Series: V5, 1/2 in Diameter Cutter

  • Mfr # 50055

  • Zoro # G415887996


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Number of Flutes
5
End Mill Cutting Type
Center Cutting
Overall Length
2-1/2 in
Finish
AlCrN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50055
Zoro #
G415887996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/2 in
Length of Cut
5/8 in
Shank Length
1-7/8 in

Details

Shank Type
Plain
Number of Flutes
5
End Mill Cutting Type
Center Cutting
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.