
Ball End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 6 mm Diameter Cutter
Mfr # 98127
Zoro # G716071001
product price: $52.15
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Overall Length
100 mm
Length of Cut
32 mm
End Mill Cutting Type
Ball End Center Cutting Extra Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98127
Zoro #
G716071001
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
32 mm
Shank Dia.
6 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix
Description
Ball End Mill, Ball End Center Cutting Extra Length, Series: 743MA, 6 mm Diameter Cutter, 100 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.