
Ball End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MA
Mfr # 17317
Zoro # G916069624
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Length of Cut
1 in
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17317
Zoro #
G916069624
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
TiALN Coated
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral
Description
Ball End Mill, Ball End Center Cutting Single End Standard Length, Series: 323MA, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.