
Ball End Mill, Ball End Center Cutting Standard Length, Series: 920M, 4.5 mm Diameter Cutter
Mfr # 47080
Zoro # G016075679
product price: $23.59
/eaKey Features
Helix Angle
30°
Overall Length
50 mm
Cutting Direction
Right Hand
Length of Cut
14 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47080
Zoro #
G016075679
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
14 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Helix
Description
Ball End Mill, Ball End Center Cutting Standard Length, Series: 920M, 4.5 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.